Beli gas detection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HUSKY Jarhead Tank Gauge for Tank
    Mulai

    Rp4.099.900

    HUSKY Jarhead Tank Gauge for Tank
    atribut:
    • Item: Jarhead Tank Gauge for 32inch to 48inch Tanks
    • UNSPSC: 31160000
  2. SAFE GAS Pumping Gas Detector
    Mulai

    Rp26.999.900

    SAFE GAS Pumping Gas Detector
    Deskripsi:
    The built-in pumping system can realize simultaneous measurement of multiple gases:Built-in high suction micro pump, can select and measure 1-6 gases at the same timePowerful:LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliableOne-key restore to factory settings can avoid the trouble of misoperationWith temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environmentsTwo-level sound and light alarm, the alarm point can be set by yourselfUSB interface high-speed data transmission, downloadable and printable storage (optional)Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)Simple operation and convenient use:Start to detect gas concentrationSupport Chinese and English operation interface, easy to switchGas concentration unit ppm, mg/m3 can quickly switch displayOne-key restore to factory settings can avoid the trouble of misoperationHigh-quality materials, reliable use:Using imported high-precision sensorsThe shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proofHigh-grade beautiful aluminum alloy suitcase for easy storage
    atribut:
    • Sampling Method: Pumping suction,fow rate can up to 1L/min,ten grades of pumping suction for selection,
    • Measure Range: The range is optional, according to the target gas and the sensor.
    • Resolution: According to sensor and measure range
    • Recovery Time (s): ≤10
    • Operating language: Chinese/English
    • Temperature: -20°C-50°C
    • Display: LCD dot matrix display
    • Humidity: 0-95%RH
    • Degree of protection: JP66
    • Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization
    • Dimensions (mm): 205*75*32
    • Gas Detected: 02,N2,CO2,EX,hazardous gas,VOC,etc.
    • Gas unit: Units are switchable
    • Linearity error: ≤ ± 1%
    • Operating Time (hour): 100 (pump off)
    • Repeatability : ≤ ± 1%
    • Response Time (s): ≤10
  3. GASTEC Gas Detection Tube
    Mulai

    Rp539.900

    GASTEC Gas Detection Tube
    Deskripsi:
    These gas detection tubes work with Gastec GV-100 and GV-110 pumps.
  4. HUSKY Liquid Level Gauge for Drum & Tank
    Mulai

    Rp9.199.900

    HUSKY Liquid Level Gauge for Drum & Tank
    atribut:
    • UNSPSC: 31160000
  5. HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Mulai

    Rp7.999.900

    HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  6. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  7. ESCO Oil Glass Oiler G 1/4inchx38mm
    Mulai

    Rp589.900

    ESCO Oil Glass Oiler G 1/4inchx38mm
    atribut:
    • Material: Brass (brass), hard glass
    • Screw Size: G1/4
    • Body Diameter (Φmm): 38
  8. GASTEC Detector Tube
    Mulai

    Rp499.900

    GASTEC Detector Tube
    Deskripsi:
    The concentration of various gases contained in the air can be easily measured by direct reading. Measurement can be performed by simply changing the detection tube with one detector (pump). Because it is a direct reading type, there is no individual difference and it is accurate. Concentration measurement is completed in 30 to 240 seconds per stroke (100ml).
  9. ESCO Oil Dropper Bottle Made of Polyethylene 250ml (Botol Tetes Oli)
    Mulai

    Rp61.900

    ESCO Oil Dropper Bottle Made of Polyethylene 250ml (Botol Tetes Oli)
    Deskripsi:
    With a nozzle cap that does not leak even if it is laid on its side.
    atribut:
    • Material: Polyethylene
    • Capacity (ml): 250
    • Nozzle Length (mm): 50
    • Scale Unit (ml): 25
    • Dimensions (mm): Diameter 64x155
  10. GVDA Detektor Gas (Pendeteksi Kebocoran Gas)
    Mulai

    Rp339.900

    GVDA Detektor Gas (Pendeteksi Kebocoran Gas)
    Deskripsi:
    GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
  11. HONEYWELL Gas Detection Hand Pump Kit
    Mulai

    Rp8.599.900

    HONEYWELL Gas Detection Hand Pump Kit
    Deskripsi:
    Manual sample draw pumps operate with physical movement from the user.
    atribut:
    • UNSPSC: 41113116
    • Manufacturer Part Number: H-010-0001-000
    • Series: LP-1200
    • Product Type: Detection Tube Pump Kit
    • Country of Origin: China (subject to change)
    • Included: Soft Sided Carrying Case
    • Pump Type : Manual
  12. GASTEC Gas Detector Tube Nitrogen Dioxide
    Mulai

    Rp649.900

    GASTEC Gas Detector Tube Nitrogen Dioxide
    atribut:
    • Detecting Tube Name: Nitrogen Dioxide
  13. HUSKY Red Fox Tank Gauge NPT
    Mulai

    Rp9.099.900

    HUSKY Red Fox Tank Gauge NPT
    atribut:
    • Item: Red Fox Tank Gauge,2inch NPT
    • UNSPSC: 31160000
  14. SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  15. Riken Keiki Monitor Multi Gas Portabel Seri GX-6000 (Detektor Multi Gas Genggam Seri GX-6000)
    Mulai

    Rp72.999.900

    Riken Keiki Monitor Multi Gas Portabel Seri GX-6000 (Detektor Multi Gas Genggam Seri GX-6000)
    atribut:
    • Sampling Method: Suction type
    • Dimensions (WxHxD) (mm): Approx. 70x201x54 (projection portions excluded)
    • Operating Temperature Range (°C): -20 to +50 (no sudden changes)
    • Operating Humidity Range (%RH): 0 to 95 (no-condensing)
    • Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, JG
    • CE marking: EMC/ATEX/RoHS
    • Continuous Operation (hour): Approx. 14 (25°C, no alarm and no lighting) [litium ion battery unit], Approx.8 (25°C, no alarm and no lighting) [dry battery unit]
    • Display of Alarm: Blinking lamp/ buzzer continuous modulated sound/ gas concentration display and blinking, alarm details/ vibration
    • Explosion Protected Construction: Intrinsic Safety
    • Explosion-proof class: IECEx : Ex ia IIC/IIB T4/T3 Ga, ATEX : II 1 G Ex ia IIC/IIB T4/T3 Ga
    • Ingress Proof Rating: IP67
    • Type of Alarm: Gas alarm/fault alarm/panic alarm, man down alarm (option)
  16. SNDWAY Detektor Gas (Sensor Gas)
    Mulai

    Rp949.900

    SNDWAY Detektor Gas (Sensor Gas)
    Deskripsi:
    Detektor Gas Mudah Terbakar (Natural Gas, LPG, Suitable for artificial gas)Mengukur SuhuPengaturan Automatic Power Off (APO)Satuan ukur gas dalam PPMPengaturan batas bawah alarm (LAL)Pengaturan batas atas alarm (HAL)
Daftar Harga gas detection Terbaru October 2026
HUSKY Jarhead Tank Gauge for TankRp4.099.900
SAFE GAS Pumping Gas DetectorRp26.999.900
GASTEC Gas Detection TubeRp539.900
HUSKY Liquid Level Gauge for Drum & TankRp9.199.900
HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Rp7.999.900
HPC Fluid Level GaugeRp109.900
HONEYWELL Gas Detector Alert MicroclipRp11.999.900
ESCO Oil Glass Oiler G 1/4inchx38mmRp589.900
GASTEC Detector TubeRp499.900
ESCO Oil Dropper Bottle Made of Polyethylene 250ml (Botol Tetes Oli)Rp61.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)